
USB-C TO LTG, BRAID SIL, 3M, WHT
Mfr # CAA011BT3MWH
Zoro # G114875904
product price: $38.79
/eaKey Features
End 1 Connection Type
USB Type C - Male
Cable Length
9.80 ft
End 2 Connection Type
Lightning - Male
Includes
USB-C Cable with Lightning ConnectorCable Strap with Magnetic ClipAdhesive Metal Plate
Jacket Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAA011BT3MWH
Zoro #
G114875904
UPC #
745883832583
Country of Origin
Viet Nam
Dimensions
Cable Length
9.80 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Lightning - Male
Includes
USB-C Cable with Lightning ConnectorCable Strap with Magnetic ClipAdhesive Metal Plate
Jacket Material
Silicone
Compatible With
Apple Devices:iPad 8th geniPad 9th geniPad Air 3iPad Pro (10.5")iPad Pro (12.9") 2nd GeniPad mini 5th GeniPhone 11iPhone 11-ProiPhone 11 Pro MaxiPhone 12iPhone 12-ProiPhone 12 Pro MaxiPhone 12-miniiPhone 13iPhone 13-ProiPhone 13 Pro MaxiPhone 13-miniiPhone 14iPhone 14-PlusiPhone 14-ProiPhone 14 Pro MaxiPhone 8iPhone 8-PlusiPhone SE 2nd GeniPhone XiPhone XRiPhone XSiPhone XS Max
Material
Braided Nylon, Braided Silicone
Features
Ultra Flexible, Kink Resistant, Double Braided, Charging, Tangle Resistant, USB- Power Delivery (USB PD), Wear Resistant, Flexible, Strain Relief, Durable, Bendable, Fray Resistant, Tear Resistant
Cable Type
Lightning/USB-C
Connector on First End Details
1 x USB Type C - Male
Connector Gender on Second End
Male
MFI
Yes
Connector on Second End Details
1 x Lightning - Male
Device Supported
iPad Pro, iPad mini, iPad Air, iPhone, iPad, iPod
Connector Gender on First End
Male
Color
White
Product Material
Satin Aluminum Cable Head
Package Contents
USB-C Cable with Lightning Connector, Cable Strap with Magnetic Clip, Adhesive Metal Plate
Product Line
BoostCharge Pro Flex
Compatibility
Apple Devices:iPad 8th gen,iPad 9th gen,iPad Air 3,iPad Pro (10.5"),iPad Pro (12.9") 2nd Gen,iPad mini 5th Gen,iPhone 11,iPhone 11 Pro,iPhone 11 Pro Max,iPhone 12,iPhone 12 Pro,iPhone 12 Pro Max,iPhone 12 mini,iPhone 13,iPhone 13 Pro,iPhone 13 Pro Max,iPhone 13 mini,iPhone 14,iPhone 14 Plus,iPhone 14 Pro,iPhone 14 Pro Max,iPhone 8,iPhone 8 Plus,iPhone SE 2nd Gen,iPhone X,iPhone XR,iPhone XS,iPhone XS Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.