Zoro Homepage

Usb Cable/4 Pin Usb Type A (M) /4 Pin Usb Type B (M)/6 In (

  • Mfr # F3U133-06INCH

  • Zoro # G0330947


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Cable Length
6 in
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3U133-06INCH
Zoro #
G0330947
UPC #
722868415276
Country of Origin
Unknown

Dimensions

Cable Length
6 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
Double Shielded, Molded, EMI/RF Protection
Standards
FCC, EMI/RFI
Cable Type
USB
Series
Pro
Conductor Material
Copper
Device Supported
Hard Drive, Printer, Scanner
Connector Plating
Gold
Compatibility
Printer, Scanner, Hard Drive
Data Transfer Rate
480 Mbit/s
Data Transfer Speed
480-Mbit/s
Connector Gender on First End
Male
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Conductor
Copper
Connector Gender on Second End
Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.