Zoro Homepage

Usb Extender - 4 Pin Usb Type A - Female - 4 Pin Usb Type A - Male -

  • Mfr # F3U134B16

  • Zoro # G0225490


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Cable Length
16 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Features
Molded
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3U134B16
Zoro #
G0225490
UPC #
722868622612
Country of Origin
Unknown

Dimensions

Cable Length
16 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Features
Molded
Cable Type
USB
Conductor Material
Copper
Series
Pro
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB Type A - Male
Conductor
Copper
Connector on Second End Details
1 x USB Type A - Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.