Shop BELKIN
See all product information
Create Account
USB EXTENDER - 4 PIN USB TYPE AFEMALE - 4 PIN USB TYPE AMALE - 6 F
Mfr # F3U134B06
Zoro # G314876671
product price:Â
$
8.95
/ea
Sold in multiples of 2 for $17.90
Key Features
Cable Length
6 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Color
Black
Compatible With
PrinterScanner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F3U134B06
- Zoro #
- G314876671
- UPC #
- 722868246375
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type A - Male
- End 2 Connection Type
- USB Type A - Female
- Color
- Black
- Compatible With
- PrinterScanner
- Cable Type
- USB
- Conductor
- Copper
- Connector on First End Details
- 1 x USB Type A - Male
- Jacket Type
- Duraflex
- Connector on Second End Details
- 1 x USB Type A - Female
- Packing
- Bagged
- Cable Characteristic
- Extension Cable
- Compatibility
- Printer, Scanner
- Conductor Material
- Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.