Zoro Homepage

USB4 240W 20GBPS 2M CABLE

  • Mfr # INZ004BT2MBK

  • Zoro # G814876355


product price: $40.35
/ea

Key Features

Cable Length
6.56 ft
End 1 Connection Type
USB4 Thunderbolt 4 Type C - Male
End 2 Connection Type
USB4 Thunderbolt 4 Type C - Male
Features
Fire Resistant, HDR Support, Damage Resistant, USB- Power Delivery (USB PD), Fast Charging, E-marker Chip, Heat Resistant
Material
Copper Foil, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INZ004BT2MBK
Zoro #
G814876355
UPC #
745883879892
Country of Origin
Viet Nam

Dimensions

Cable Length
6.56 ft

Details

Item
A/V/Power/Data Transfer Cable
End 1 Connection Type
USB4 Thunderbolt 4 Type C - Male
End 2 Connection Type
USB4 Thunderbolt 4 Type C - Male
Features
Fire Resistant, HDR Support, Damage Resistant, USB- Power Delivery (USB PD), Fast Charging, E-marker Chip, Heat Resistant
Material
Copper Foil, Plastic
Cable Type
USB4
Data Transfer Rate
20-Gbit/s
Connector Gender on Second End
Male
Connector Gender on First End
Male
Supported Resolution
3840 x 2160
Connector on Second End Details
1 x USB4 Thunderbolt 4 Type C - Male
Device Supported
USB Device, Monitor
Connector on First End Details
1 x USB4 Thunderbolt 4 Type C - Male
Data Transfer Speed
20-Gbit/s
Series
Connect
Product Line
Connect
Product Material
Copper Foil, Plastic
Supported Resolutions
3840 x 2160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.