This item is Discontinued.

Belkin USB4 Cable, 100W + 40Gbps INZ001bt0.8MBK

This item is Discontinued.

Belkin

USB4 Cable, 100W + 40Gbps (Discontinued)

Mfr # INZ001bt0.8MBK
Zoro # G909992786
UPC # 745883824816
Country of Origin China
Category USB Cables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
INZ001bt0.8MBK
Zoro #
G909992786
UPC #
745883824816
Country of Origin
China

Dimensions

Cable Length
2.62 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB4 Type C - Male
End 2 Connection Type
USB4 Type C - Male
Features
Fire Resistant, Reversible
Cable Type
USB4
Compatible With
Device Supported
iPad mini, MacBook Pro, iPad Air, iPhone, iPad, iPad Pro, MacBook Air
Data Transfer Rate
40 Gbit/s
Connector Gender on Second End
Male
Product Line
Connect
Compatibility
Connector Gender on First End
Male

Description

2.62 ft USB-C Data Transfer Cable - First End: USB4 Type C - Second End: USB4 Type C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.