Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USBC WALL CHARGER WHT

  • Mfr # WCB009DQWH

  • Zoro # G712512454


product price: $34.65
/ea

Key Features

Input Voltage
230 V AC, 120 V AC
Output Voltage
15 V DC, 9 V DC, 5 V DC, 20 V DC
Universal Adapter
Yes
Maximum Input Current
1.20 A
Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCB009DQWH
Zoro #
G712512454
UPC #
745883867967
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

Item
AC Adapter
Input Voltage
230 V AC, 120 V AC
Output Voltage
15 V DC, 9 V DC, 5 V DC, 20 V DC
Universal Adapter
Yes
Maximum Input Current
1.20 A
Compatibility
Frequency
50 Hz, 60 Hz
Maximum Output Current
0.125
Input Voltage Range
100 V AC - 240 V AC
Device Supported
iPad Air, MacBook Air, USB Type C Device, iPad mini, iPad Pro, iPad, iPhone, Smartphone
USB Power Delivery
1 x Type-C 30W
Maximum Output Power
42 W
USB Type-C
Yes
USB
Yes
Fast Charging
Yes
Features
Compact, Foldable Prong
Max. Output Current
3 A
Color
White

Description

PD 42W PPS USB-C WALL CHARGER, WHT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.