Video Adapter - 23 Pin Dvi-Integrated(Single-Link) - Male - 15 Pin Hd

  • Mfr # F2E0162-03-SV

  • Zoro # G0272226


product price:  $17.99
/ea

Key Features

Color
Black
Connector on Second End Details
(1) 23-pin DVI-I Digital Video - Male
Connector on First End Details
(1) 15-pin HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2E0162-03-SV
Zoro #
G0272226
UPC #
722868605776
Country of Origin
Unknown

Dimensions

Cable Length
3 ft

Details

Color
Black
Item
Video Cable
Connector on Second End Details
(1) 23-pin DVI-I Digital Video - Male
Connector on First End Details
(1) 15-pin HD-15 - Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.