
VIDEO / AUDIO CABLE - 20 PIN DISPLAYPORT - 19 PIN HDMI TYPE A
Mfr # F2CD004B
Zoro # G814883599
product price: $20.19
/eaKey Features
Cable Type
DisplayPort/HDMI
Cable Length
3.60 in
Jacket Material
Tinned Copper
Color
Black
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2CD004B
Zoro #
G814883599
UPC #
722868663974
Country of Origin
China
Dimensions
Cable Length
3.60 in
Details
Cable Type
DisplayPort/HDMI
Jacket Material
Tinned Copper
Color
Black
Conductor Material
Copper
Shielding
Yes
Item
A/V Cable
Connector Gender on Second End
Female
Supported Resolution
1920 x 1080
Device Supported
Notebook, Audio/Video Device, Monitor
Conductor
Copper
Connector Gender on First End
Male
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Female
Connector on First End Details
(1) 20-pin DisplayPort Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.