Video Cable - 24 Pin Dvi-Digital(Dual-Link) - Male - 24 Pin

  • Mfr # F2E7171-16-DV

  • Zoro # G0251311


product price: $32.79
/ea

Key Features

Conductor Material
Copper
Color
Black
Connector on Second End Details
(1) 24-pin DVI-D (Dual-Link) Digital Video - Male
Connector on First End Details
(1) 24-pin DVI-D (Dual-Link) Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2E7171-16-DV
Zoro #
G0251311
UPC #
722868605578
Country of Origin
Unknown

Dimensions

Cable Length
16 ft

Details

Conductor Material
Copper
Color
Black
Item
Video Cable
Connector on Second End Details
(1) 24-pin DVI-D (Dual-Link) Digital Video - Male
Connector on First End Details
(1) 24-pin DVI-D (Dual-Link) Digital Video - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.