Video Cable - Hdmi/Dvi - 19 Pin Hdmi Type A - Male - 24 Pin

  • Mfr # F2E8242B03

  • Zoro # G0276706


product price: $16.35
/ea

Key Features

Cable Type
HDMI
Cable Length
3 ft
Color
Black
Connection A
HDMI Digital Audio/Video
Connection B
DVI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2E8242B03
Zoro #
G0276706
UPC #
722868650219
Country of Origin
Unknown

Dimensions

Cable Length
3 ft

Details

Cable Type
HDMI
Color
Black
Connection A
HDMI Digital Audio/Video
Connection B
DVI
Item
A/V Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.