Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WALL CHRG USBA24W + USBA/MICROB CBL

  • Mfr # WCE002DQ1MWH

  • Zoro # G715190543


product price: $28.39
/ea

Key Features

Cable Length
3.30 ft
Height
2.3 in
Length
2.2 in
Width
1.1 in
Device Supported
Mobile Device, Tablet PC, Power Bank, Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCE002DQ1MWH
Zoro #
G715190543
UPC #
745883793808
Country of Origin
Viet Nam

Dimensions

Cable Length
3.30 ft
Height
2.3 in
Length
2.2 in
Width
1.1 in

Details

Item
AC Adapter
Device Supported
Mobile Device, Tablet PC, Power Bank, Smartphone
Max. Output Current
4.80 A
Max. Output Power
24 W
USB
Yes
Includes
USB-A to Micro-USB Cable
Compatible Devices
Tablet PC, Power Bank, Smartphone, Mobile Device
Maximum Output Current
4.80 A
Package Contents
BOOST CHARGE AC Adapter USB-A to Micro-USB Cable
Maximum Output Power
24 W
Product Type
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.