Zoro Homepage

W/ETHERNET, 1.4, ABSW/CHRME, 2M

  • Mfr # AV10050BT2M

  • Zoro # G214897486


product price: $10.35
/ea

Key Features

Cable Type
HDMI
Shielding
Yes
Device Supported
Audio/Video Device
Color
Black
Connector on Second End Details
HDMI 1.4 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV10050BT2M
Zoro #
G214897486
UPC #
745883714421
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Cable Type
HDMI
Shielding
Yes
Device Supported
Audio/Video Device
Item
A/V Cable
Color
Black
Connector on Second End Details
HDMI 1.4 Digital Audio/Video - Male
Connector on First End Details
HDMI 1.4 Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.