Shop BELKIN
See all product information
Create Account
Wired USB Ergonomic Mouse - Optical - Cable - USB - 800 dpi - Scroll Wheel - 3 Button(s) - 1
- Mfr # F5M010QBLK
- Zoro # G914907768
product price:Â
$
12.35
/ea
Key Features
Number of Buttons
3
Scroller Type
Scroll Wheel
Pointing Device Features
Ergonomic
Pointing Device Host Interface
USB
Pointing Device Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5M010QBLK
- Zoro #
- G914907768
- UPC #
- 722868863800
- Country of Origin
- China
- Item
- Mouse
- Number of Buttons
- 3
- Scroller Type
- Scroll Wheel
- Pointing Device Features
- Ergonomic
- Pointing Device Host Interface
- USB
- Pointing Device Connectivity Technology
- Cable
- Movement Detection
- Optical
- Movement Resolution
- 800 dpi
- Interfaces
- USB
- Movement Resolution (dpi)
- 800
Dimensions
- Pointing Device Cable Length
- 5 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.