Zoro Homepage

WIRELESS CAR CHARGER WITH MAGSAFE 15W

  • Mfr # WIC008BTGR

  • Zoro # G914908147


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Includes
BoostCharge Pro Wireless Car Charger With MagSafe 15W, 3.9-ft./1.2m USB-C cable, 20W USB-C PD 3.0 car power supply unit
Device Supported
iPhone
Maximum Output Power
15 W
Compatibility
Apple Smartphones: iPhone 15 iPhone 15-Pro iPhone 15-Plus iPhone 15 Pro Max iPhone 14 iPhone 14-Pro iPhone 14-Plus iPhone 14 Pro Max iPhone 12 iPhone 12-mini iPhone 12-Pro iPhone 12 Pro Max iPhone 13 iPhone 13-mini iPhone 13-Pro iPhone 13 Pro Max
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIC008BTGR
Zoro #
G914908147
UPC #
745883850747
Country of Origin
Viet Nam

Details

Item
Induction Charger
Includes
BoostCharge Pro Wireless Car Charger With MagSafe 15W, 3.9-ft./1.2m USB-C cable, 20W USB-C PD 3.0 car power supply unit
Device Supported
iPhone
Maximum Output Power
15 W
Compatibility
Apple Smartphones: iPhone 15 iPhone 15-Pro iPhone 15-Plus iPhone 15 Pro Max iPhone 14 iPhone 14-Pro iPhone 14-Plus iPhone 14 Pro Max iPhone 12 iPhone 12-mini iPhone 12-Pro iPhone 12 Pro Max iPhone 13 iPhone 13-mini iPhone 13-Pro iPhone 13 Pro Max
Environmentally Friendly
Yes
USB
Yes
Compatible With
Apple Smartphones: iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro Max, iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, iPhone 12, iPhone 12 mini, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 13, iPhone 13 mini, iPhone 13 Pro, iPhone 13 Pro Max
Color
Gray
Features
Fast Charging, MagSafe Technology, Magnetic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.