Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WORK SURFACE MOUNT FOR SKVM/SKM

  • Mfr # F1DN-WSMOUNT

  • Zoro # G222443118


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Rugged
Yes
Mount Type
Desktop
Device Supported
KVM Switch, KM Switch
Compatible With
Universal 2nd Gen and Modular Secure SKVM/SKM 2- and 4-port models
Finishing
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1DN-WSMOUNT
Zoro #
G222443118
UPC #
766907011074
Country of Origin
China

Details

Rugged
Yes
Mount Type
Desktop
Device Supported
KVM Switch, KM Switch
Compatible With
Universal 2nd Gen and Modular Secure SKVM/SKM 2- and 4-port models
Item
Mounting Bracket
Finishing
Black
Product Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.