Zoro Homepage

12V Tire Inflator, 7 Ft. Power Cord

  • Mfr # 22-1-31000-8

  • Zoro # G5106674


product price: $27.99
/ea

Key Features

Used For
Vehicle Tires
Includes
7 ft Power Cord, Dial Gauge, Needle, Raft Adapters
Material
ABS plastic
Length
8 63/100 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-1-31000-8
Zoro #
G5106674
UPC #
076027310002
Country of Origin
China

Dimensions

Length
8 63/100 in
Hose Length
4 in
Width
2 19/50 in
Overall Width
2 3/8 in
Overall Length
8 5/8 in
Overall Height
6 1/2 in

Details

Used For
Vehicle Tires
Includes
7 ft Power Cord, Dial Gauge, Needle, Raft Adapters
Material
ABS plastic
Voltage
12 V
Item
12V Tire Inflator
Color
Black/Red
Range
0 to 150 psi
Features
Carrying Handle, Dial Pressure Gauge
Maximum Air Pressure
150 psi
Housing Material
Plastic
Power Source
Corded
Minimum Air Pressure
0 psi

Description

12V Tire Inflator, Minimum Air Pressure 0 psi, Maximum Air Pressure 150 psi, Housing Material Plastic, Hose Length 4 in, Overall Length 8 5/8 in, Power Source Corded, Overall Height 6 1/2 in, Overall Width 2 3/8 in, Features Carrying Handle, Dial Pressure Gauge, Includes 7 ft Power Cord, Dial Gauge, Needle, Raft Adapters, Voltage 12 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.