Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5000 Tire Inflator, 10 Ft Power Cord

  • Mfr # 22-1-35000-8

  • Zoro # G5106692


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Used For
Vehicle Tires
Includes
(6) LED Work Light, 10 ft Power Cord, Digital Gauge with Auto Shut-Off, Flashing Triangle Safety Light, Hi-Lo Raft Pump, Needle, Raft Adapters, Rubber Feet
Material
ABS plastic
Length
10 3/4 in
Hose Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-1-35000-8
Zoro #
G5106692
UPC #
076027350008
Country of Origin
China

Dimensions

Length
10 3/4 in
Hose Length
2 ft
Width
9 1/2 in
Overall Width
9 1/2 in
Overall Length
10 3/4 in
Overall Height
9 1/2 in

Details

Used For
Vehicle Tires
Includes
(6) LED Work Light, 10 ft Power Cord, Digital Gauge with Auto Shut-Off, Flashing Triangle Safety Light, Hi-Lo Raft Pump, Needle, Raft Adapters, Rubber Feet
Material
ABS plastic
Color
Black/Red
Range
0 to 150 psi
Features
Digital Pressure Gauge with Auto-Stop Feature, Lighted Safety Triangle and Raft Pump
Item
5000 Tire Inflator
Maximum Air Pressure
150 psi
Housing Material
Plastic
Power Source
Corded
Minimum Air Pressure
0 psi

Description

5000 Tire Inflator, Minimum Air Pressure 0 psi, Maximum Air Pressure 150 psi, Housing Material Plastic, Hose Length 2 ft, Overall Length 10 3/4 in, Power Source Corded, Overall Height 9 1/2 in, Overall Width 9 1/2 in, Features Digital Pressure Gauge with Auto-Stop Feature, Lighted Safety Triangle and Raft Pump, Includes (6) LED Work Light, 10 ft Power Cord, Digital Gauge with Auto Shut-Off, Flashing Triangle Safety Light, Hi-Lo Raft Pump, Needle, Raft Adapters, Rubber Feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.