Shop BELL AUTOMOTIVE PRODUCTS INC

Bell Automotive Products 08862-M 75 PSI; Pencil Tire Gauge; Black

  • Mfr # 151906

  • Zoro # G104012500


product price:  $17.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
151906
Zoro #
G104012500
UPC #
-
Country of Origin
China

Description

Features
  • 75 psi
  • Pencil tire gauge
  • Allows you to measure tire pressure
  • Includes 4 black plastic valve caps.
  • Dimension - 0.5 x 2.75 x 7.75 in.
  • Item weight - 0.08 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.