Shop BELL AUTOMOTIVE PRODUCTS INC
Create Account
Bell Automotive Products 22-5-05103-V 10 ft. 12v Lighter Extension Cord
Mfr # 564192
Zoro # G103685279
product price:Â $29.19
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 564192
- Zoro #
- G103685279
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Features
- 12 Volt
- Lighter Adapter Extension Cord
- Extends The Range Of Any 12V Auto Appliance, Polishers, Vacuums & Trouble Lights.
- Size - 10 ft.
- Dimension - 1.25 x 5.38 x 8.5 in.
- Item Weight - 0.35 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.