Zoro Homepage

Auxilary Power Outlet, All Weather, 5 Amps

  • Mfr # 39052-8

  • Zoro # G1588727


product price: $13.39
/ea

Key Features

Amps
5 A
Voltage (DC)
12 V DC
Used For
Air Compressors, Automobiles, CD Player, Cellular Phone, Computer, Fax, Radar Detector, Scanner, Spotlight, Video Game
Includes
Spring Loaded Lid
Cord Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39052-8
Zoro #
G1588727
UPC #
076027390523
Country of Origin
China

Dimensions

Cord Length
6 in

Details

Item
Auxiliary Power Outlet
Amps
5 A
Voltage (DC)
12 V DC
Used For
Air Compressors, Automobiles, CD Player, Cellular Phone, Computer, Fax, Radar Detector, Scanner, Spotlight, Video Game
Includes
Spring Loaded Lid
Current
5 A
Ports
12V Auxiliary Port
Product Type
Power Outlet
Number of Connections
1
Color
Black, Red, Silver
Voltage
12V DC
Operating Voltage
12V DC

Description

Auxiliary Power Outlet, Product Type Power Outlet, Number of Connections 1, Cord Length 6 in, Color Black, Red, Silver, Ports 12V Auxiliary Port, Includes Spring Loaded Lid, Compatible Devices Air Compressors, CD Players, Cell Phones, Computers, Fax Machines, Radar Detectors, Scanners, Spotlights, Current 5 A, Operating Voltage 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.