Blind Spot Mirror, Stick-On, PK2
Mfr # 44806-8
Zoro # G1295673
product price: $5.49
/pk 2, $2.75/eaKey Features
Type
Stick-On
Mirror Size (In.)
2 in
Includes
Mounting Adhesive
Shape
Round
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44806-8
Zoro #
G1295673
UPC #
076027448064
Country of Origin
China
Dimensions
Mirror Size (In.)
2 in
Mirror Diameter
2 in
Mirror Size
2 in
Details
Item
Spot Mirror
Type
Stick-On
Includes
Mounting Adhesive
Shape
Round
Heated
No
Motorized
No
For Vehicle Side
Driver, Passenger
Mounting Style
Stick-On Adhesive
Mirror Profile
Convex
Mirror Type
Blind Spot
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Mirror Diameter 2 in, Mirror Size 2 in, Mirror Type Blind Spot, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.