Zoro Homepage

Box Cover, 1 Gang, Aluminum, Flip/Snap, GFCI Cover Type

  • Mfr # 5103-5

  • Zoro # G211378735


product price: $12.49
/ea
Sold in multiples of 4 for $49.96

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flip/Snap, GFCI
Overall Width
2.813 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5103-5
Zoro #
G211378735
UPC #
-
Country of Origin
India

Dimensions

Overall Width
2.813 in
Overall Height
4.563 in
Overal Depth
0.797 in

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Flip/Snap, GFCI
Material
Aluminum
Lid Style
Self Closing
Mounting Orientation
Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.