Zoro Homepage

Box Cover, 1 Gang, Non-Metallic, Blank Cover Type

  • Mfr # PBC300GY

  • Zoro # G711360537


product price: $6.65
/ea
Sold in multiples of 10 for $66.50

Key Features

Number of Gangs
1
For Box Shape
Round
Cover Type
Blank
Overall Width
4-1/4 in
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBC300GY
Zoro #
G711360537
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4-1/4 in
Overall Height
4-1/4 in
Overal Depth
0.35 in

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Round
Cover Type
Blank
Material
Non-Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.