Zoro Homepage

Digital Clock, Indicator, Black/Silver

  • Mfr # 37007-8

  • Zoro # G3309083


product price: $7.79
/ea

Key Features

For Use With
Automobiles
Material
Plastic
Type
Indicator
Color
Black/Silver
Includes
Battery, Hook-and-Loop Mounting Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37007-8
Zoro #
G3309083
UPC #
076027370075
Country of Origin
China

Dimensions

Length
3 3/8 in
Overall Length
3 3/8 in
Overall Height
1 9/16 in

Details

Item
Digital Clock
For Use With
Automobiles
Material
Plastic
Type
Indicator
Color
Black/Silver
Includes
Battery, Hook-and-Loop Mounting Tape
Features
LCD Display
Product Type
Vehicle Clock

Description

Digital Clock, Product Type Vehicle Clock, Overall Length 3 3/8 in, Material Plastic, Color Black/Silver, Features LCD Display, Includes Battery, Hook-and-Loop Mounting Tape, Overall Height 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.