Digital Mirror Mount Compass, Silver
Mfr # 29001-8
Zoro # G0287576
product price: $43.35
/eaKey Features
Material
Plastic
Color
Silver
Includes
Battery, Hook-and-Loop Mounting Tape, Surface Prep Wipe
For Use With
Automobiles
Product Type
Vehicle Compass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29001-8
Zoro #
G0287576
UPC #
076027290014
Country of Origin
China
Details
Material
Plastic
Color
Silver
Item
Digital Mirror Mount Compass
Includes
Battery, Hook-and-Loop Mounting Tape, Surface Prep Wipe
For Use With
Automobiles
Product Type
Vehicle Compass
Description
Digital Mirror Mount Compass, Product Type Vehicle Compass, Material Plastic, Color Silver, Includes Battery, Hook-and-Loop Mounting Tape, Surface Prep Wipe
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.