Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drink Holder, Black

  • Mfr # 00051-8

  • Zoro # G3283926


product price: $7.65
/ea

Key Features

Type
Nonslip Base with Self-Adjusting Fingers
Material
Polypropylene
Color
Black
For Use With
Automobiles
Holds
Up to 44 oz Drinks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00051-8
Zoro #
G3283926
UPC #
076027000514
Country of Origin
China

Details

Item
Drink Holder
Type
Nonslip Base with Self-Adjusting Fingers
Material
Polypropylene
Color
Black
For Use With
Automobiles
Holds
Up to 44 oz Drinks
Features
5 3/4 in dia Base, Drinks are Held On All Sides, Holds Large or Small Drinks, Self-Adjusting
Product Type
Cup Holder

Description

Drink Holder, Product Type Cup Holder, Material Polypropylene, Color Black, Features 5 3/4 in dia Base, Drinks are Held On All Sides, Holds Large or Small Drinks, Self-Adjusting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.