Zoro Homepage

Drink Holder, Black

  • Mfr # 05561-8

  • Zoro # G2604244


product price: $4.39
/ea

Key Features

Type
Window Mount with Self-Adjusting Fingers for Smaller Drinks
Material
Polypropylene
Color
Black
For Use With
Drinks up to 44 oz
Holds
Up to 44 oz Drinks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05561-8
Zoro #
G2604244
UPC #
076027055613
Country of Origin
China

Details

Item
Drink Holder
Type
Window Mount with Self-Adjusting Fingers for Smaller Drinks
Material
Polypropylene
Color
Black
For Use With
Drinks up to 44 oz
Holds
Up to 44 oz Drinks
Product Type
Cup Holder

Description

Drink Holder, Product Type Cup Holder, Material Polypropylene, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.