Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 18.3 cu in, Outlet Box Type, 1 Gang, Aluminum, Rectangular Shape

  • Mfr # 5320-0

  • Zoro # G407386186


product price: $6.89
/ea

Key Features

Capacity
18.3 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320-0
Zoro #
G407386186
UPC #
50169532003
Country of Origin
India

Dimensions

Length
4-1/2 in
Overall Width
2.81 in
Overall Depth
2.142 in
Conduit Size
1/2 in
Height
4.559 in

Details

Item
Electrical Box
Capacity
18.3 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Box Shape
Rectangular
Number of Inlets
3
Color
Gray

Description

For use in wet, damp or dry locations Three 12 in threaded outlets 2 in deep with lugs May be used as a weatherproof junction box or as a housing for receptacles, switches and GFCIs Powder coat finish Eight box mounting options with detachable lugs provided Includes two closure plugs Ground screw installed Multilingual instructions Internal threads and hubs comply with NEMA requirements Hubs accept all threaded fittings and threaded conduit Diecast aluminum construction 183 cuin capacity 2 in D x 412 in L x 234 in W UL listed NEMA 3R rated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.