Zoro Homepage

Electrical Box, 18.3 cu in, Outlet Box Type, 1 Gang, Aluminum, Rectangular Shape

  • Mfr # 5320-5

  • Zoro # G311380065


product price: $9.99
/ea
Sold in multiples of 4 for $39.96

Key Features

Capacity
18.3 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Overall Width
2.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320-5
Zoro #
G311380065
UPC #
-
Country of Origin
India

Dimensions

Overall Width
2.81 in
Overall Depth
2.142 in
Conduit Size
1/2 in
Height
4.559 in

Details

Item
Electrical Box
Capacity
18.3 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Box Shape
Rectangular
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.