Zoro Homepage
This item is Discontinued.
Bell Electrical Box Cover, 1, Bronze, Blank Cover 6754964

Electrical Box Cover, 1, Bronze, Blank Cover (Discontinued)

  • Mfr # 6754964
  • Zoro # G504010397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6754964
Zoro #
G504010397
UPC #
-
Country of Origin
China

Details

Item
Electrical Box Cover
Number of Gangs
1
Cover Type
Blank
Material
Bronze

Description

Features
  • Outdoor use, rugged metallic construction.
  • Powder coat finish.
  • Scratch resistant.
  • Includes installation hardware, gasket, and multi-lingual instructions.
  • Usage - For Single-Gang Box.
  • Color - Bronze.
  • Dimension - 9.2 x 5.7 x 5 in.
  • Item Weight - 1.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.