Zoro Homepage
This item is Discontinued.
Bell Electrical Box Cover, 1 Gang Gang, Aluminum, Flip/Snap Cover Type MX1050S

Electrical Box Cover, 1 Gang Gang, Aluminum, Flip/Snap Cover Type (Discontinued)

  • Mfr # MX1050S
  • Zoro # G311384612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1050S
Zoro #
G311384612
UPC #
-
Country of Origin
China

Dimensions

Height
4.84 in
Width
2.87 in
Depth
1.17 in

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Flip/Snap
Material
Aluminum
Lid Style
Flip
Mounting Orientation
Multi-directional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.