Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bell Electrical Box Cover, 1 Gang Gang, Aluminum, Flip/Snap, Duplex Cover Type 5146-5

Electrical Box Cover, 1 Gang Gang, Aluminum, Flip/Snap, Duplex Cover Type (Discontinued)

  • Mfr # 5146-5
  • Zoro # G011380051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5146-5
Zoro #
G011380051
UPC #
-
Country of Origin
India

Dimensions

Width
2.813 in
Height
4.563 in
Depth
0.797 in

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Flip/Snap, Duplex
Material
Aluminum
Lid Style
Self Closing
Mounting Orientation
Vertical
Shape
Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.