Zoro Homepage

Electrical Box Cover, Die-Cast Aluminum, Lampholder/Cluster Cover

  • Mfr # 5197-1

  • Zoro # G511360546


product price: $6.45
/ea
Sold in multiples of 4 for $25.80

Key Features

For Box Shape
Round
Cover Type
Lampholder/Cluster
Overall Width
4.125 in
Material
Die-Cast Aluminum
Overall Height
4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5197-1
Zoro #
G511360546
UPC #
-
Country of Origin
India

Dimensions

Overall Width
4.125 in
Overall Height
4.125 in
Overal Depth
1.094 in

Details

Item
Box Cover
For Box Shape
Round
Cover Type
Lampholder/Cluster
Material
Die-Cast Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.