Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, Round, Metallic, Lampholder/Cluster Cover

  • Mfr # 5193-0

  • Zoro # G611383872


product price: $5.55
/ea
Sold in multiples of 10 for $55.50

Key Features

For Box Shape
Round
Cover Type
Lampholder/Cluster
Overall Width
4.125 in
Material
Metallic
Overall Height
4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5193-0
Zoro #
G611383872
UPC #
-
Country of Origin
India

Dimensions

Overall Width
4.125 in
Overall Height
4.125 in
Overal Depth
1.094 in

Details

Item
Box Cover
For Box Shape
Round
Cover Type
Lampholder/Cluster
Material
Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.