Zoro Homepage

100 Plate Heat Exchanger (BP422-100-LCA)

  • Mfr # BP422-100-LCA

  • Zoro # G2889162


product price: $5,929.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Type
Brazed Plate
Max. BtuH (Water to Water Application)
5,900,000 BtuH
Max. BtuH (Oil to Water Application)
636,250 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP422-100-LCA
Zoro #
G2889162
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
7.48 in
Height (In.)
24.3 in
Length (In.)
11.91 in
Pipe Connection Size
2 in
Overall Width
7 1/2 in
Overall Depth
11 7/8 in
Overall Height
24 1/4 in

Details

Item
Heat Exchanger
Type
Brazed Plate
Max. BtuH (Water to Water Application)
5,900,000 BtuH
Max. BtuH (Oil to Water Application)
636,250 BtuH
Pressure
435 PSIG Design
Temp. (F)
-40 to 300
Volume (Gal./Chnl.)
0.0704
Construction Material
ASTM 316L Stainless Steel, Copper
Connection
2 in MNPT
Capacity (GPM)
225 gpm
Plates
100
Weight (Lbs.)
112.4 lb
Agency Compliance
ASME, CRN, UL
Surface Area Per Plate (Sq.-Ft.)
1.062
Surface Area per Plate (Sq.-Ft.)
1.062 sq ft
Series
BPX
Total Surface Area
104.17 sq ft
Pipe Connection Gender
Male
Channel Plate Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Number of Plates
100
Connection Material
Stainless Steel
Brazing Material
Copper
Heat Dissipation Capacity for Water
5,900,000 BtuH
Flow Capacity
225 gpm
Weight
112.4 lb
Minimum Operating Temperature
-310 Degrees F
Capacity per Channel
0.2649 L
Channel Plate Material Grade
316L
Cover Plate Material
Stainless Steel
Surface Area per Plate
1.06 sq ft
Maximum Pressure Rating
435 psig
Application
Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
Cover Plate Material Grade
316L
Standards
ASME, ASTM, CRN Certified, UL Listed
Heat Dissipation Capacity for Oil
636,250 BtuH
Connector Material Grade
316L
Heat Exchanger Type
Braze Plate
Pipe Connection Type
NPT

Description

The BELL & GOSSETT BP422-100-LCA Heat Exchanger is a brazed plate heat exchanger designed for liquid and oil cooling, refrigerant evaporation and condensation, and hydronic system applications. It features 100 stainless steel plates brazed with copper for efficient heat transfer and durability. The unit has a flow capacity of 225 gpm and operates within a wide temperature range. It meets ASME, ASTM, CRN, and UL standards for certified performance and construction quality.

Key Features:

  • Type: Brazed plate heat exchanger
  • Series: BPX
  • Number of Plates: 100
  • Flow Capacity: 225 gpm
  • Heat Transfer Capacity: 5,900,000 BtuH (water to water), 636,250 BtuH (oil to water)
  • Material: 316L stainless steel plates and cover; copper brazing
  • Connections: 2 in male NPT stainless steel fittings
  • Operating Range: -40°F to 300°F; rated for 435 psig pressure
  • Surface Area: 1.062 sq ft per plate; total 104.17 sq ft
  • Dimensions: 24.3 in H × 7.48 in W × 11.91 in L; weight 112.4 lb
  • Certifications: ASME, ASTM, CRN, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.