Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. CHECKTROL

  • Mfr # 101231LF

  • Zoro # G910088539


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Features
Combines three valves in one, Isolation Valve, Check Valve and Companion Flange,Free floating flange allows easy alignment and installation of pumps,Prevents gravity circulation,Isolates the circulator so you dont need to drain the entire system,50 state Lead Free.
Ball Material
Chrome Plated Lead-Free Brass
Maximum Operating Temperature
200F
Packing & Seat Ring
PTFE
Maximum Working Pressure
150 PSI (10 bar)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101231LF
Zoro #
G910088539
UPC #
-
Country of Origin
Unknown

Details

Item
CHECKTROL
Features
Combines three valves in one, Isolation Valve, Check Valve and Companion Flange,Free floating flange allows easy alignment and installation of pumps,Prevents gravity circulation,Isolates the circulator so you dont need to drain the entire system,50 state Lead Free.
Ball Material
Chrome Plated Lead-Free Brass
Maximum Operating Temperature
200F
Packing & Seat Ring
PTFE
Maximum Working Pressure
150 PSI (10 bar)
Flange Material
Chrome Plated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.