Air Vent, 1/8" Female
Mfr # 113001
Zoro # G5562606
product price: $100.99
/ea
Free Shipping & Returns
Key Features
For Use With
Universal
Fits Brand
Multiple
Product Type
Air Vent
Body Material
Brass
Configuration
One Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113001
Zoro #
G5562606
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 3/16 in
Inlet Port Connection Size
1/8 in
Overall Depth
4 1/16 in
Details
Item
Air Vent
For Use With
Universal
Fits Brand
Multiple
Product Type
Air Vent
Body Material
Brass
Configuration
One Port
Installation Orientation
Vertical
Release Method
Automatic
Relief Port Location
Top
Operating Pressure - Maximum
75 psi
Inlet Port Connection Gender
Female
Inlet Port Location
Bottom
For Media
Water
Inlet Port Connection Type
NPT
Operating Temperature - Maximum
240 Degrees F
Application
Air Ventilation
Air Vent Type
Automatic
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Automatic, Application Air Ventilation, Body Material Brass, Configuration One Port, Distance Between Inlet and Outlet Port Not Applicable, For Media Water, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT, Inlet Port Location Bottom, Installation Orientation Vertical
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.