Zoro Homepage

Aquastat Control

  • Mfr # 113223

  • Zoro # G0585322


product price: $88.90
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. NBF-12U/LW, NBF-22, NBF-22U
For Use With Mfr. Model Number
NBF-10S/LW -103259LF, NBF-12F/LW -103260LF, NBF-12U/LW -103261LF, NBF-18S -103316LF, NBF-22 -103252LF, NBF-22U -103255LF, NBF-33 -103351LF, NBF-36 -103401LF, NBF-45 -103405LF, NBF-8S/LW -103257LF, NBF-9U/LW -103258LF, SSF-22 -103357LF
Max. Temp. (F)
100 to 120
Connects
1/2 in Pipe
Compatible with Manufacturer Model Number
NBF-10S/LW -103259LF, NBF-12F/LW -103260LF, NBF-12U/LW -103261LF, NBF-18S -103316LF, NBF-22 -103252LF, NBF-22U -103255LF, NBF-33 -103351LF, NBF-36 -103401LF, NBF-45 -103405LF, NBF-8S/LW -103257LF, NBF-9U/LW -103258LF, SSF-22 -103357LF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113223
Zoro #
G0585322
UPC #
683328215341
Country of Origin
India

Dimensions

Wire Lead Length
18 in
Compatible Pipe Size
1/2 in
Compatible Copper Pipe Diameter
1/2
Compatible Steel Pipe Diameter
3/8 in

Details

Item
Aquastat
For Use With
Mfr. No. NBF-12U/LW, NBF-22, NBF-22U
For Use With Mfr. Model Number
NBF-10S/LW -103259LF, NBF-12F/LW -103260LF, NBF-12U/LW -103261LF, NBF-18S -103316LF, NBF-22 -103252LF, NBF-22U -103255LF, NBF-33 -103351LF, NBF-36 -103401LF, NBF-45 -103405LF, NBF-8S/LW -103257LF, NBF-9U/LW -103258LF, SSF-22 -103357LF
Max. Temp. (F)
100 to 120
Connects
1/2 in Pipe
Compatible with Manufacturer Model Number
NBF-10S/LW -103259LF, NBF-12F/LW -103260LF, NBF-12U/LW -103261LF, NBF-18S -103316LF, NBF-22 -103252LF, NBF-22U -103255LF, NBF-33 -103351LF, NBF-36 -103401LF, NBF-45 -103405LF, NBF-8S/LW -103257LF, NBF-9U/LW -103258LF, SSF-22 -103357LF
Aquastat Material
Bimetal/Stainless Steel
Turn On Temperature
100 Degrees F
Compatible Pipe Material
Copper, Steel
Turn On Level
120 Degrees F
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
Xylem
Compatible with Brand
Bell & Gossett
Turn Off Temperature
120 Degrees F
Compatible Manufacturer Part Number
NBF-10S/LW -103259LF, NBF-12F/LW -103260LF, NBF-12U/LW -103261LF, NBF-18S -103316LF, NBF-22 -103252LF, NBF-22U -103255LF, NBF-33 -103351LF, NBF-36 -103401LF, NBF-45 -103405LF, NBF-8S/LW -103257LF, NBF-9U/LW -103258LF, SSF-22 -103357LF
Compatible Grainger Part Number
312K40, 3NVG8, 4RD06, 4RD07, 4RD09, 4RD10, 4RD12, 5JPA6, 5JPA7, 5JPA8, 5JPA9, 5JPC0, 5JPC1
Compatible Manufacturer Model Number
NBF-10S/LW -103259LF, NBF-12F/LW -103260LF, NBF-12U/LW -103261LF, NBF-18S -103316LF, NBF-22 -103252LF, NBF-22U -103255LF, NBF-33 -103351LF, NBF-36 -103401LF, NBF-45 -103405LF, NBF-8S/LW -103257LF, NBF-9U/LW -103258LF, SSF-22 -103357LF
Compatible with Manufacturer Model No.
NBF-10S/LW -103259LF, NBF-12F/LW -103260LF, NBF-12U/LW -103261LF, NBF-18S -103316LF, NBF-22 -103252LF, NBF-22U -103255LF, NBF-33 -103351LF, NBF-36 -103401LF, NBF-45 -103405LF, NBF-8S/LW -103257LF, NBF-9U/LW -103258LF, SSF-22 -103357LF
Compatible with Mfr. Model No.
NBF-10S/LW -103259LF, NBF-12F/LW -103260LF, NBF-12U/LW -103261LF, NBF-18S -103316LF, NBF-22 -103252LF, NBF-22U -103255LF, NBF-33 -103351LF, NBF-36 -103401LF, NBF-45 -103405LF, NBF-8S/LW -103257LF, NBF-9U/LW -103258LF, SSF-22 -103357LF
For Use with Mfr Model Number
NBF-10S/LW -103259LF, NBF-12F/LW -103260LF, NBF-12U/LW -103261LF, NBF-18S -103316LF, NBF-22 -103252LF, NBF-22U -103255LF, NBF-33 -103351LF, NBF-36 -103401LF, NBF-45 -103405LF, NBF-8S/LW -103257LF, NBF-9U/LW -103258LF, SSF-22 -103357LF
Compatible Pump Manufacturer Part Number
NBF-10S/LW -103259LF, NBF-12F/LW -103260LF, NBF-12U/LW -103261LF, NBF-18S -103316LF, NBF-22 -103252LF, NBF-22U -103255LF, NBF-33 -103351LF, NBF-36 -103401LF, NBF-45 -103405LF, NBF-8S/LW -103257LF, NBF-9U/LW -103258LF, SSF-22 -103357LF
Compatible Mfr. Model Number
NBF-10S/LW -103259LF, NBF-12F/LW -103260LF, NBF-12U/LW -103261LF, NBF-18S -103316LF, NBF-22 -103252LF, NBF-22U -103255LF, NBF-33 -103351LF, NBF-36 -103401LF, NBF-45 -103405LF, NBF-8S/LW -103257LF, NBF-9U/LW -103258LF, SSF-22 -103357LF
Product Type
Aquastat

Description

Aquastat, Aquastat Material Bimetal/Stainless Steel, Compatible Pipe Material Copper, Steel, Compatible Pipe Size 1/2 in, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 312K40, 3NVG8, 4RD06, 4RD07, 4RD09, 4RD10, 4RD12, 5JPA6, 5JPA7, 5JPA8, 5JPA9, 5JPC0, 5JPC1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.