Zoro Homepage

Automatic Timer Kit

  • Mfr # 113210

  • Zoro # G2117717


product price: $148.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. NBF-12U/LW, NBF-22, NBF-22U
For Use With Mfr. Model Number
W03252LF, W03255LF, W03261LF, W03401LF, W03405LF, W03418LF
Voltage
115-120
Description/Special Features
15 Minute Interval Display
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113210
Zoro #
G2117717
UPC #
683328209562
Country of Origin
United States

Dimensions

Overall Height
3.25 in
Overall Length
2.63 in
Overall Width
2.63 in

Details

Item
Timer
For Use With
Mfr. No. NBF-12U/LW, NBF-22, NBF-22U
For Use With Mfr. Model Number
W03252LF, W03255LF, W03261LF, W03401LF, W03405LF, W03418LF
Voltage
115-120
Description/Special Features
15 Minute Interval Display
Phase
1
Material
Plastic
Compatible with Pump Type
In-Line Circulating Pumps
Number of Settings
3
Timer Material
Plastic
Compatible with Brand
Bell & Gossett
Off and On Interval
15 min
Compatible with Manufacturer Model Number
W03252LF, W03255LF, W03261LF, W03401LF, W03405LF, W03418LF
Compatible Grainger Part Number
5JPA6, 5JPA7, 5JPA8, 5JPA9, 5JPC0, 5JPC1
Compatible Manufacturer Part Number
W03252LF, W03255LF, W03261LF, W03401LF, W03405LF, W03418LF
Compatible Manufacturer Model Number
W03252LF, W03255LF, W03261LF, W03401LF, W03405LF, W03418LF
Compatible with Manufacturer Model No.
W03252LF, W03255LF, W03261LF, W03401LF, W03405LF, W03418LF
Compatible with Mfr. Model No.
W03252LF, W03255LF, W03261LF, W03401LF, W03405LF, W03418LF
For Use with Mfr Model Number
W03252LF, W03255LF, W03261LF, W03401LF, W03405LF, W03418LF
Compatible Pump Manufacturer Part Number
W03252LF, W03255LF, W03261LF, W03401LF, W03405LF, W03418LF
Display Type
Analog
Compatible Mfr. Model Number
W03252LF, W03255LF, W03261LF, W03401LF, W03405LF, W03418LF
Compatible with Series
NBF, NRF, SSF
Run Modes
Programmable Intervals
Time Setting - Maximum
24 hr
On Interval
15 min

Description

Timer, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 5JPA6, 5JPA7, 5JPA8, 5JPA9, 5JPC0, 5JPC1, Compatible with Manufacturer Model Number W03252LF, W03255LF, W03261LF, W03401LF, W03405LF, W03418LF, Compatible with Series NBF, NRF, SSF, Number of Settings 3, Off and On Interval 15 min, Timer Material Plastic, Compatible with Pump Type In-Line Circulating Pumps, Overall Height 3.25 in, Overall Length 2.63 in, Overall Width 2.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.