Zoro Homepage

BB-3 2 in. x2 in. Suction Diff Plus

  • Mfr # 115114

  • Zoro # G310088467


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Features
Body Material
Cast Iron
Maximum Working Pressure
175 PSI
Maximum Operating Temperature
250°F
Start-up Strainer
16 Mesh Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115114
Zoro #
G310088467
UPC #
-
Country of Origin
China

Details

Item
Suction Diff Plus
Features
Body Material
Cast Iron
Maximum Working Pressure
175 PSI
Maximum Operating Temperature
250°F
Start-up Strainer
16 Mesh Bronze
Cv Flow
107Cv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.