Zoro Homepage

Brazed Plate Heat Exchanger, BP400-20

  • Mfr # 5-686-02-020-002

  • Zoro # G5562509


original price: $629.99
9% off
new price: $568.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Multiple
For Use With
Universal
Standards
ASME, CRN, UL
Product Type
Heat Exchanger
Maximum Pressure Rating
435 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-686-02-020-002
Zoro #
G5562509
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/8 in
Overall Depth
3 in
Mounting Hole Diameter
3/4 in
Overall Width
3 1/8 in
Overall Height
8 1/4 in

Details

Item
Heat Exchanger
Fits Brand
Multiple
For Use With
Universal
Standards
ASME, CRN, UL
Product Type
Heat Exchanger
Maximum Pressure Rating
435 psig
Cover Plate Material
Stainless Steel
Brazing Material
Copper
Maximum Operating Temperature
450 Degrees F
Connection Material
Stainless Steel
Number of Plates
20
Number of Mounting Holes
4
Minimum Operating Temperature
-310 Degrees F
Capacity per Channel
0.01 gal
Channel Plate Material
Stainless Steel
Channel Plate Material Grade
316L
Cover Plate Material Grade
316L
Heat Exchanger Type
Braze Plate
Flow Capacity
52 gpm
Connector Material Grade
316L
Surface Area per Plate
0.13 sq ft
Series
BPX

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Overall Height 8 1/4 in, Overall Width 3 1/8 in, Overall Depth 3 in, Maximum Pressure Rating 435 psig, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -310 Degrees F, Flow Capacity 52 gpm, Pipe Connection Size Not Applicable, Channel Plate Material Stainless Steel, Brazing Material Copper, Pipe Connection Gender Not Applicable, Pipe Connection Type Not Applicable, Cover Plate Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.