Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Flange, 1-1/4 in., Pk2

  • Mfr # 101206

  • Zoro # G0930395


product price: $44.29
/pk 2, $22.15/ea

Key Features

Includes
Cap Screw, Nut
For Pump Number
4PC80, 4RC93, 4PD09, 4JA85, 4JA86
Material
Cast Iron
Pipe Size (In.)
1-1/4
Fits Pump
Cast-Iron In-Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101206
Zoro #
G0930395
UPC #
683328209937
Country of Origin
United States

Dimensions

Pipe Size (In.)
1-1/4
Compatible Pipe Size
1 1/4 in
Compatible Bolt Size
0.5 in
For Pipe Diameter
1 1/4 in
Bolt Hole Diameter
0.5 in

Details

Item
Flange
Includes
Cap Screw, Nut
For Pump Number
4PC80, 4RC93, 4PD09, 4JA85, 4JA86
Material
Cast Iron
Fits Pump
Cast-Iron In-Line
Compatible with Series Family
HV
Flange Material
Cast Iron
For Use With Potable Systems
No
Compatible with Brand
Bell & Gossett
Flange Type
Standard
Flange to Pipe Connection Type
FNPT
Number of Mounting Holes
2
Compatible with Series
HV
Compatible with Pump Type
In-Line Circulating Pump
Compatible with Manufacturer Model Number
103404, 1BL002, 1BL016
For Use With Potable
Hydronic Pumps
For Use With
Hydronic Systems
Compatible Grainger Part Number
3NVG5, 4JA85, 4JA86
Compatible Manufacturer Part Number
103404, 1BL002, 1BL016
Compatible Manufacturer Model Number
103404, 1BL002, 1BL016
For Use With Mfr. Model Number
103404, 1BL002, 1BL016
Compatible with Manufacturer Model No.
103404, 1BL002, 1BL016
Compatible with Mfr. Model No.
103404, 1BL002, 1BL016
For Use with Mfr Model Number
103404, 1BL002, 1BL016
Compatible Pump Manufacturer Part Number
103404, 1BL002, 1BL016
Product Type
Flange
Compatible Mfr. Model Number
103404, 1BL002, 1BL016
Operating Pressure - Maximum
150 psi
Number of Flanges Included
2
For Pipe Connection Standard
FNPT

Description

Flange, Bolt Hole Size 0.5 in, Compatible Pipe Size 1 1/4 in, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 3NVG5, 4JA85, 4JA86, Compatible with Series HV, Compatible with Series Family HV, Flange to Pipe Connection Type FNPT, For Use With Potable Systems No, Flange Type Standard, Number of Mounting Holes 2, Compatible with Manufacturer Model Number 103404, 1BL002, 1BL016, Compatible with Pump Type In-Line Circulating Pump, Flange Gasket Material Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.