Zoro Homepage

Circulating Pump Coupler, Rubber/Steel

  • Mfr # 185329

  • Zoro # G805968595


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Coupling Material
Rubber/Steel
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
60
Compatible with Manufacturer Model Number
118473, 169228, 169229, 169230, 169231, 169232, 169233
Overall Diameter
2.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185329
Zoro #
G805968595
UPC #
683328853291
Country of Origin
United States

Dimensions

Overall Diameter
2.06 in

Details

Coupling Material
Rubber/Steel
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
60
Compatible with Manufacturer Model Number
118473, 169228, 169229, 169230, 169231, 169232, 169233
Item
Circulating Pump Coupler
Compatible with Brand
Bell & Gossett
Compatible with Series Family
60
Compatible Manufacturer Part Number
118473, 169228, 169229, 169230, 169231, 169232, 169233
Compatible Manufacturer Model Number
118473, 169228, 169229, 169230, 169231, 169232, 169233
For Use With Mfr. Model Number
118473, 169228, 169229, 169230, 169231, 169232, 169233
Compatible with Manufacturer Model No.
118473, 169228, 169229, 169230, 169231, 169232, 169233
Compatible with Mfr. Model No.
118473, 169228, 169229, 169230, 169231, 169232, 169233
For Use with Mfr Model Number
118473, 169228, 169229, 169230, 169231, 169232, 169233
Compatible Pump Manufacturer Part Number
118473, 169228, 169229, 169230, 169231, 169232, 169233
Compatible Mfr. Model Number
118473, 169228, 169229, 169230, 169231, 169232, 169233
Product Type
Coupler Kit

Description

Circulating Pump Coupler, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 312H67, 3CFE4, 42FK97, 42FK98, 42FL05, 4RD26, Compatible with Manufacturer Model Number 118473, 169228, 169229, 169230, 169231, 169232, 169233, Compatible with Series 60, Compatible with Series Family 60, Coupling Material Rubber/Steel, Number of Splines Not Applicable, Compatible with Pump Type In-Line Circulating Pumps, Overall Diameter 2.06 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.