Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/12 hp

  • Mfr # 106192LF

  • Zoro # G912472893


original price: $1,548.99
10% off
new price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1/12 hp
Number of Speeds
1
Face to Face Dimension
6 3/8 in
Impeller Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106192LF
Zoro #
G912472893
UPC #
-
Country of Origin
China

Dimensions

Face to Face Dimension
6 3/8 in
Manufacturer Warranty Length
1.5 yr
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
1/12 hp
Number of Speeds
1
Impeller Material
Bronze
Application
Circulating
Pump Construction
3-Piece
Pump Casing Material
Bronze
ANSI Flange Class
Class 150
Frequency
60 Hz
For Media Type
Clear Water
Feet of Head - Maximum
8 ft
Thermostat Included
No Thermostat Included
Priming
Self-Priming
Includes Volute
Volute Included
Flow Rate - Maximum
33 gpm
Pump Technology
Centrifugal
Mounting Orientation
Horizontal
Operating Modes
Constant Pressure
Media Temperature - Maximum
225 Degrees F
Media Temperature - Minimum
32 Degrees F
Connection Standard
Flange
Includes Timer
No Timer Included
Full Load Current
1.75 A
Requires Dedicated Return Line
No Dedicated Return Line Required
Includes Flange
No Flange Included
Operating Pressure - Maximum
125 psi
Electrical Connection Type
Hardwired
Number of Flange Mounting Holes
2
Motor Enclosure Design
Open Drip Proof
Number of Pump Heads
1
Rotor Type
Dry
Includes Union
No Union Included

Description

Circulating Pump, Face to Face Dimension 6 3/8 in, Horsepower 1/12 hp, Number of Speeds 1, Phase Single, Electrical Connection Type Hardwired, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.