Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, FNPT, 1hp, 115/208-230VAC

  • Mfr # 1EF007LF

  • Zoro # G505848746


product price: $4,763.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-240V AC
Phase
Single
Horsepower
1 hp
Series
E-60
Pump Type
3-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EF007LF
Zoro #
G505848746
UPC #
683328248684
Country of Origin
United States

Dimensions

Overall Length
21.31 in
Compatible Discharge Pipe Size
1 1/2 in
Face to Face Dimension
13 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Overall Height
15 in
Overall Width
8.56 in
Manufacturer Warranty Length
3 yr
For Inlet Pipe Diameter
1 1/2 in
For Discharge Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115/208-240V AC
Phase
Single
Horsepower
1 hp
Series
E-60
Pump Type
3-Piece
Number of Speeds
1
Maximum Feet of Head
41 ft
Connection Type
FNPT
Nameplate Voltage
115/208-230V AC
Rotor Type
Wet
Maximum Flow Rate @ 15 Feet of Head
125 gpm
Maximum Flow Rate @ 25 Feet of Head
100 gpm
Maximum Flow Rate @ 20 Feet of Head
110 gpm
Impeller Material
EPR
Maximum Flow Rate @ 40 Feet of Head
20 gpm
Pipe to Flange or Union Connection Type
FNPT
Body Gasket Material
Carbon/EPR/Silicon Carbide
Frequency
60 Hz
Pump Housing Material
Bronze
Number of Flange Mounting Holes
4
Series Family
E-60
Compatible Media Type
Water
Maximum Operating Pressure
175 psi
Maximum RPM
1,750 RPM
Maximum Media Temperature
250 Degrees F
For Use With Potable Systems
No
Standards
ISO 9001
Electrical Connection Type
Hardwired
Pump Mounting Position
Horizontal, Vertical
Motor Enclosure Design
Open Drip Proof
Priming
Self-Priming
Maximum Flow Rate @ 30 Feet of Head
90 gpm
Wetted Material
Bronze, EPR/Carbon/SIC Standard
Includes Volute
Volute Included
Media Temperature - Maximum
250 Degrees F
Connection Standard
FNPT
Pump Casing Material
Bronze
Operating Pressure - Maximum
175 psi
Media Temperature - Minimum
14 Degrees F
Feet of Head - Maximum
41 ft
For Low Lead Compliance Level
CE
Mounting Orientation
Horizontal, Vertical
Revolutions Per Minute - Maximum
1,750 RPM

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type FNPT, Face to Face Dimension 13 1/2 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 1 hp, Maximum Feet of Head 41 ft, Maximum Flow Rate @ 15 Feet of Head 125 gpm, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 110 gpm, Maximum Flow Rate @ 25 Feet of Head 100 gpm

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.