Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, FNPT, 2/5 hp, 115V AC

  • Mfr # 1BL068LF

  • Zoro # G405848754


product price: $1,475.60
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
2/5 hp
Series
PL
Pump Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BL068LF
Zoro #
G405848754
UPC #
683328223131
Country of Origin
United States

Dimensions

Compatible Discharge Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Overall Width
4.75 in
Overall Length
9.56 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Overall Height
6.38 in
Face to Face Dimension
6 3/8 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Discharge Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
2/5 hp
Series
PL
Pump Type
Standard
Number of Speeds
1
Maximum Feet of Head
53 ft
Connection Type
FNPT
Maximum Media Temperature
250 Degrees F
Electrical Connection Type
Hardwired
Frequency
60 Hz
Pump Mounting Position
Horizontal, Vertical
Wetted Material
Plastic, Glass Filled PPS
Maximum Flow Rate @ 50 Feet of Head
4 gpm
Motor Enclosure Design
Open Drip Proof
Number of Flange Mounting Holes
4
Maximum Flow Rate @ 5 Feet of Head
47 gpm
Maximum Flow Rate @ 40 Feet of Head
13 gpm
Compatible Media Type
Water
Impeller Material
Glass Filled PPS
Maximum Flow Rate @ 15 Feet of Head
40 gpm
Maximum Flow Rate @ 30 Feet of Head
27 gpm
Maximum Flow Rate @ 1 Feet of Head
50 gpm
Series Family
PL
For Use With Potable Systems
No
Maximum Flow Rate @ 20 Feet of Head
38 gpm
Maximum Flow Rate @ 25 Feet of Head
34 gpm
Priming
Self-Priming
Maximum Operating Pressure
150 psi
Rotor Type
Wet
Body Gasket Material
Carbon
Pipe to Flange or Union Connection Type
FNPT
Maximum RPM
3,250 RPM
Maximum Flow Rate @ 10 Feet of Head
44 gpm
Nameplate Voltage
115V AC
Standards
ANSI 372, CSA Certified, NSF 372
Pump Housing Material
Bronze
For Low Lead Compliance Level
CE
Revolutions Per Minute - Maximum
3,250 RPM
Operating Pressure - Maximum
150 psi
Media Temperature - Minimum
14 Degrees F
Pump Casing Material
Bronze
Media Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
50 gpm
Connection Standard
FNPT
Includes Volute
Volute Included
Mounting Orientation
Horizontal, Vertical
Feet of Head - Maximum
53 ft
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type FNPT, Face to Face Dimension 6 3/8 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 2/5 hp, Maximum Feet of Head 53 ft, Maximum Flow Rate @ 10 Feet of Head 44 gpm, Maximum Flow Rate @ 50 Feet of Head 4 gpm, Maximum Flow Rate @ 15 Feet of Head 40 gpm, Maximum Flow Rate @ 1 Foot of Head 50 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.