Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Sweat, 115V AC

  • Mfr # 103258LF

  • Zoro # G305848731


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Series
NBF, SSF
Pump Type
Standard
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103258LF
Zoro #
G305848731
UPC #
683328221779
Country of Origin
China

Dimensions

Manufacturer Warranty Length
3 yr
Overall Height
6.13 in
Face to Face Dimension
6 1/8 in
Compatible Intake Pipe Size
1/2 in, 3/4 in
Compatible Discharge Pipe Size
1/2 in, 3/4 in
Overall Width
4.88 in
Overall Length
5.06 in
For Inlet Pipe Diameter
1/2 in, 3/4 in
For Discharge Pipe Diameter
1/2 in, 3/4 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Series
NBF, SSF
Pump Type
Standard
Number of Speeds
1
Maximum Feet of Head
8 ft
Connection Type
Sweat
Maximum Flow Rate @ 1 Feet of Head
12 gpm
Maximum Operating Pressure
150 psi
Maximum RPM
2,800 RPM
Standards
ANSI 372, CSA Certified, NSF 372
Series Family
NBG
Electrical Connection Type
Hardwired
Rotor Type
Wet
Motor Enclosure Design
Open Drip Proof
Maximum Flow Rate @ 5 Feet of Head
6 gpm
Wetted Material
Ceramic, Lead Free Bronze, Plastic
Body Gasket Material
Carbon
Pump Mounting Position
Horizontal, Vertical
Maximum Media Temperature
225 Degrees F
Frequency
60 Hz
Amps
0.40 A
Compatible Media Type
Water
Priming
Self-Priming
Number of Flange Mounting Holes
2
For Use With Potable Systems
Yes
Impeller Material
Plastic
Pipe to Flange or Union Connection Type
Sweat
Pump Housing Material
Bronze
Nameplate Voltage
115V AC
For Low Lead Compliance Level
CE
Flow Rate - Maximum
12 gpm
Feet of Head - Maximum
8 ft
Includes Volute
Volute Included
Operating Pressure - Maximum
150 psi
Media Temperature - Maximum
225 Degrees F
Revolutions Per Minute - Maximum
2,800 RPM
Connection Standard
Sweat
Mounting Orientation
Horizontal, Vertical
Pump Casing Material
Bronze
Full Load Current
0.40 A
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1/2 in, 3/4 in, Connection Type Sweat, Face to Face Dimension 6 1/8 in, Flange or Union Included Not Applicable, For Use With Potable Systems Yes, Maximum Feet of Head 8 ft, Maximum Flow Rate @ 1 Foot of Head 12 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family NBG, Maximum Flow Rate @ 5 Feet of Head 6 gpm, Series NBF, SSF, Amps 0.40 A, Body Gasket Material Carbon

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.