Zoro Homepage

Circulating Pump, Union, 115VAC

  • Mfr # 60B0B1002

  • Zoro # G107481419


product price: $433.99
/ea
Free Shipping & Returns

Key Features

For Use With
Potable Systems
Maximum Flow Rate @ 15 Feet of Head
12 gpm
Includes
Check Valve, Insulation Shell
Flange or Union Included
Yes
Pump Type
Energy Efficient, Multi-Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B0B1002
Zoro #
G107481419
UPC #
-
Country of Origin
Hungary

Dimensions

Manufacturer Warranty Length
2 yr
Face to Face Dimension
6 3/8 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Overall Length
4.29 in
Overall Width
5.9 in
Overall Height
6 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
ECM Circulating Pump
For Use With
Potable Systems
Maximum Flow Rate @ 15 Feet of Head
12 gpm
Includes
Check Valve, Insulation Shell
Flange or Union Included
Yes
Pump Type
Energy Efficient, Multi-Speed
Phase
Single
Maximum Flow Rate @ 10 Feet of Head
15 gpm
Series
Ecocirc 20-18
Maximum Flow Rate @ 20 Feet of Head
8 gpm
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Electronic Communication Type
WiFi
Maximum Media Temperature
230 Degrees F
Compatible Media Type
Water
Standards
NSF 61
Pump Housing Material
Stainless Steel
Series Family
Ecocirc
Voltage
115V AC
Minimum Media Temperature
14 Degrees F
For Use With Potable Systems
Yes
Number of Speeds
Variable
Maximum Feet of Head
20 ft
Connection Type
Union
Nameplate Voltage
115V AC
Maximum Flow Rate @ 5 Feet of Head
17 gpm
Pump Casing Material
Stainless Steel
Connectivity
Wi-Fi
Media Temperature - Minimum
14 Degrees F
Feet of Head - Maximum
20 ft
Connection Standard
Union
For Low Lead Compliance Level
CE
Includes Volute
Volute Included
Media Temperature - Maximum
230 Degrees F
Flow Rate - Maximum
18 gpm
Includes Union
Union Included
NSF Certifications for Food and Drinking Water
NSF 61

Description

ECM Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Union, Face to Face Dimension 6 3/8 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower Not Applicable, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 15 gpm, Maximum Flow Rate @ 15 Feet of Head 12 gpm, Nameplate Voltage 115V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Multi-Speed, Series Family Ecocirc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.