Zoro Homepage

CirculatingPumpMotor, 1/2hp

  • Mfr # 169229

  • Zoro # G905971723


product price: $1,625.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
1EF036LF, 1EF039LF, 1EF042LF, 1EF045LF, 1EF047LF, 1EF050LF, 1EF052LF, 1EF055LF
Compatible with Manufacturer Model Number
1EF036LF, 1EF039LF, 1EF042LF, 1EF045LF, 1EF047LF, 1EF050LF, 1EF052LF, 1EF055LF
Maximum Ambient Temperature
225 Degrees F
Thermal Protection
Auto
Electrical Connection Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169229
Zoro #
G905971723
UPC #
683328692296
Country of Origin
United States

Dimensions

Body Diameter
4 3/8 in
Manufacturer Warranty Length
3 yr

Details

Item
Circulating Pump Motor
For Use With Mfr. Model Number
1EF036LF, 1EF039LF, 1EF042LF, 1EF045LF, 1EF047LF, 1EF050LF, 1EF052LF, 1EF055LF
Compatible with Manufacturer Model Number
1EF036LF, 1EF039LF, 1EF042LF, 1EF045LF, 1EF047LF, 1EF050LF, 1EF052LF, 1EF055LF
Maximum Ambient Temperature
225 Degrees F
Thermal Protection
Auto
Electrical Connection Type
Hardwired
Compatible with Pump Type
In-Line Centrifugal Pumps
Compatible with Series
Bell & Gossett
Frequency
60 Hz
Number of Speeds
1
Horsepower
1/2 hp
Voltage
208 to 240/460V AC
Compatible with Brand
Bell & Gossett
Standards
9001-Certified
Frame
48Y
Motor Thermal Protection
Auto
Compatible with Series Family
series 60
Maximum RPM
1,725 RPM
Motor Enclosure Design
Open Drip Proof
Phase
Three
Nameplate Voltage
208-230/460V AC
Full Load Current
208-230/460/3, FLA (60Hz) =2.1-2.2 / 1.1, FLA (50Hz) = 2.2 / 1.1
Minimum Ambient Temperature
-20 Degrees F
Compatible Manufacturer Part Number
1EF036LF, 1EF039LF, 1EF042LF, 1EF045LF, 1EF047LF, 1EF050LF, 1EF052LF, 1EF055LF
Compatible Manufacturer Model Number
1EF036LF, 1EF039LF, 1EF042LF, 1EF045LF, 1EF047LF, 1EF050LF, 1EF052LF, 1EF055LF
Compatible with Manufacturer Model No.
1EF036LF, 1EF039LF, 1EF042LF, 1EF045LF, 1EF047LF, 1EF050LF, 1EF052LF, 1EF055LF
Compatible with Mfr. Model No.
1EF036LF, 1EF039LF, 1EF042LF, 1EF045LF, 1EF047LF, 1EF050LF, 1EF052LF, 1EF055LF
For Use with Mfr Model Number
1EF036LF, 1EF039LF, 1EF042LF, 1EF045LF, 1EF047LF, 1EF050LF, 1EF052LF, 1EF055LF
Compatible Pump Manufacturer Part Number
1EF036LF, 1EF039LF, 1EF042LF, 1EF045LF, 1EF047LF, 1EF050LF, 1EF052LF, 1EF055LF
Compatible Mfr. Model Number
1EF036LF, 1EF039LF, 1EF042LF, 1EF045LF, 1EF047LF, 1EF050LF, 1EF052LF, 1EF055LF
Ambient Temperature - Minimum
-20 Degrees F
Motor Frame Designation
48Y
Revolutions Per Minute - Maximum
1,725 RPM
Ambient Temperature - Maximum
225 Degrees F

Description

Circulating Pump Motor, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 422W65, 422W71, Compatible Manufacturer Model Number 1EF036LF, 1EF039LF, 1EF042LF, 1EF045LF, 1EF047LF, 1EF050LF, 1EF052LF, 1EF055LF, Compatible with Pump Type In-Line Centrifugal Pumps, Compatible with Series Family series 60, Horsepower 1/2 hp, Maximum Ambient Temperature 225 Degrees F, Maximum RPM 1,725 RPM, Minimum Ambient Temperature -20 Degrees F, Motor Enclosure Design Open Drip Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.